External Retaining Ring, Stainless Steel Plain Finish, 11 mm Shaft Dia, 5 PK
- Mfr # DSH-11SG
- Zoro # G010610029
product price:Â
$
6.19
/pk of 5, $1.24/ea
Key Features
Type
External
Fits Groove Diameter
10.5mm
Material
Stainless Steel
Finish
Plain
Thickness
1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DSH-11SG
- Zoro #
- G010610029
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Diameter
- 11 mm
- Fits Groove Diameter
- 10.5mm
- Thickness
- 1 mm
- Free Inside Diameter
- 10.2 mm
- Fits Groove Depth
- 0.25 mm
- Fits Groove Width
- 1.1 mm
- Groove Diameter Tolerance
- +0.000/-0.110 mm
Details
- Item
- Retaining Ring
- Type
- External
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Metric
- Standards
- REACH Compliant, RoHS Compliant
- Thickness Tolerance
- +0.000/-0.060 mm
- Location Style
- External
- Ring Type
- External Retaining Ring
- Material Grade/Class
- Not Graded
- Ring Sub-Type
- Standard
- Shell Material
- Stainless Steel
Description
Retaining Ring, System of Measurement Metric, Location Style External, Thickness 1 mm, Fits Shaft Diameter 11 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 10.5 mm, Fits Groove Width 1.1 mm, Fits Groove Depth 0.25 mm, Free Inside Diameter 10.2 mm, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Stainless Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type External Retaining Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.