External Retaining Ring, Stainless Steel Plain Finish, 11/16 in Shaft Dia, 5 PK
Mfr # CG-68SJ
Zoro # G310607194
product price: $5.59
/pk 5, $1.12/ea
Sold in multiples of 2 for $11.18
Key Features
Type
External
Fits Shaft Diameter
11/16 in
Fits Groove Diameter
0.646"
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CG-68SJ
Zoro #
G310607194
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
11/16 in
Fits Groove Diameter
0.646"
Thickness
0.042 in
Free Inside Diameter
0.641 in
Fits Groove Depth
0.021 in
Groove Diameter Tolerance
+/-0.003 in
Fits Groove Width
0.046 in
Groove Width Tolerance
+/-0.003/0.000 in
Details
Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Standards
REACH Compliant, RoHS Compliant
Material Grade/Class
18-8
Thickness Tolerance
+/-0.002 in
Ring Type
Spiral Retaining Ring
Location Style
External
Ring Sub-Type
Heavy-Duty 2 Turn
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.042 in, Fits Shaft Diameter 11/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.646 in, Fits Groove Width 0.046 in, Fits Groove Depth 0.021 in, Free Inside Diameter 0.641 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.