External Retaining Ring, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 5 PK
Mfr # SHF-25SS
Zoro # G710609682
product price: $8.79
/pk 5, $1.76/eaSold in multiples of 2 for $17.58
Key Features
Type
External
Fits Shaft Diameter
1/4 in
Material
Stainless Steel
Finish
Plain
Thickness
0.035 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHF-25SS
Zoro #
G710609682
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
1/4 in
Fits Groove Diameter
0.24"
Thickness
0.035 in
Free Inside Diameter
0.238 in
Fits Groove Width
0.041 in
Fits Groove Depth
0.005 in
Groove Diameter Tolerance
+0.0005/-0.0015 in
Groove Width Tolerance
+/-0.003/0.000 in
Details
Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Ring Type
Self-Locking Retaining Ring
Standards
REACH Compliant, RoHS Compliant
Thickness Tolerance
+/-0.003 in
Location Style
External
Material Grade/Class
Not Graded
Ring Sub-Type
Friction
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.035 in, Fits Shaft Diameter 1/4 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.24 in, Fits Groove Width 0.041 in, Fits Groove Depth 0.005 in, Free Inside Diameter 0.238 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Stainless Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.