External Retaining Ring, Stainless Steel Plain Finish, 15/32 in Shaft Dia, 10 PK
Mfr # CG-46SJ
Zoro # G810607212
product price:Â $7.99
/pk 10, $0.80/ea
Sold in multiples of 2 for $15.98
Key Features
Type
External
Fits Shaft Diameter
15/32 in
Fits Groove Diameter
0.443"
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-46SJ
Zoro #
G810607212
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
15/32 in
Fits Groove Diameter
0.443"
Thickness
0.025 in
Free Inside Diameter
0.439 in
Fits Groove Width
0.029 in
Fits Groove Depth
0.013 in
Details
Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Location Style
External
Ring Type
Spiral Retaining Ring
Material Grade/Class
18-8
Ring Sub-Type
Heavy-Duty 2 Turn
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.025 in, Fits Shaft Diameter 15/32 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.443 in, Fits Groove Width 0.029 in, Fits Groove Depth 0.013 in, Free Inside Diameter 0.439 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.