
External Retaining Ring, Stainless Steel Plain Finish, 15/32 in Shaft Dia, 10 PK
Mfr # SH-46SS
Zoro # G810609988
product price:Â $9.19
/pk 10, $0.92/eaKey Features
Type
External
Fits Shaft Diameter
15/32 in
Fits Groove Diameter
0.443"
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SH-46SS
Zoro #
G810609988
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
15/32 in
Fits Groove Diameter
0.443"
Thickness
0.025 in
Free Inside Diameter
0.428 in
Fits Groove Depth
0.013 in
Fits Groove Width
0.029 in
Groove Width Tolerance
+/-0.003/0.000 in
Groove Diameter Tolerance
+/-0.002 in
Clearance Diameter
0.66 in
Details
Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Location Style
External
Ring Type
External Retaining Ring
Material Grade/Class
Not Graded
Standards
REACH Compliant, RoHS Compliant
Thickness Tolerance
+/-0.002 in
Ring Sub-Type
Standard
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.025 in, Fits Shaft Diameter 15/32 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.443 in, Fits Groove Width 0.029 in, Fits Groove Depth 0.013 in, Free Inside Diameter 0.428 in, Free Outside Diameter Not Applicable, Clearance Diameter 0.66 in, Material Stainless Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type External Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.