Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Retaining Ring, Stainless Steel Plain Finish, 1/8 in Shaft Dia, 5 PK

  • Mfr # SHF-12SS

  • Zoro # G310609860


product price: $7.99
/pk 5, $1.60/ea
Sold in multiples of 2 for $15.98

Key Features

Type
External
Fits Shaft Diameter
1/8 in
Material
Stainless Steel
Finish
Plain
Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHF-12SS
Zoro #
G310609860
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1/8 in
Thickness
0.025 in
Free Inside Diameter
0.12 in

Details

Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Not Graded
Location Style
External
Ring Type
Self-Locking Retaining Ring
Thickness Tolerance
+/-0.002 in
Standards
REACH Compliant, RoHS Compliant
Ring Sub-Type
Friction

Description

Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.025 in, Fits Shaft Diameter 1/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter Not Applicable, Fits Groove Width Not Applicable, Fits Groove Depth Not Applicable, Free Inside Diameter 0.12 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Stainless Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.