Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Retaining Ring, Stainless Steel Plain Finish, 23 mm Shaft Dia, 5 PK

  • Mfr # DSH-23SG

  • Zoro # G410609838


product price: $9.39
/pk 5, $1.88/ea

Key Features

Type
External
Fits Groove Diameter
22mm
Material
Stainless Steel
Finish
Plain
Thickness
1.20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH-23SG
Zoro #
G410609838
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
23 mm
Fits Groove Diameter
22mm
Thickness
1.20 mm
Free Inside Diameter
21.5 mm
Fits Groove Width
1.3 mm
Fits Groove Depth
0.5 mm
Groove Diameter Tolerance
-0.15 mm

Details

Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Standards
REACH Compliant, RoHS Compliant
Material Grade/Class
Not Graded
Ring Type
External Retaining Ring
Location Style
External
Thickness Tolerance
+0.000/-0.060 mm
Ring Sub-Type
Standard

Description

Retaining Ring, System of Measurement Metric, Location Style External, Thickness 1.2 mm, Fits Shaft Diameter 23 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 22 mm, Fits Groove Width 1.3 mm, Fits Groove Depth 0.5 mm, Free Inside Diameter 21.5 mm, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Stainless Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type External Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.