External Retaining Ring, Stainless Steel Plain Finish, 25/32 in Shaft Dia, 5 PK
Mfr # SH-78SS
Zoro # G810609797
product price: $10.19
/pk 5, $2.04/ea
Sold in multiples of 2 for $20.38
Key Features
Type
External
Fits Shaft Diameter
25/32 in
Fits Groove Diameter
0.733"
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-78SS
Zoro #
G810609797
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
25/32 in
Fits Groove Diameter
0.733"
Thickness
0.042 in
Free Inside Diameter
0.722 in
Fits Groove Width
0.046 in
Fits Groove Depth
0.024 in
Groove Width Tolerance
+/-0.003/0.000 in
Groove Diameter Tolerance
+/-0.003 in
Clearance Diameter
1.08 in
Details
Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Ring Type
External Retaining Ring
Standards
REACH Compliant, RoHS Compliant
Thickness Tolerance
+/-0.002 in
Material Grade/Class
Not Graded
Location Style
External
Ring Sub-Type
Standard
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.042 in, Fits Shaft Diameter 25/32 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.733 in, Fits Groove Width 0.046 in, Fits Groove Depth 0.024 in, Free Inside Diameter 0.722 in, Free Outside Diameter Not Applicable, Clearance Diameter 1.08 in, Material Stainless Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type External Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.