Zoro Homepage

External Retaining Ring, Stainless Steel Plain Finish, 4 in Shaft Dia

  • Mfr # CG-400SJ

  • Zoro # G510607444


product price: $38.79
/ea

Key Features

Type
External
Fits Shaft Diameter
4 in
Fits Groove Diameter
3.792"
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-400SJ
Zoro #
G510607444
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
4 in
Fits Groove Diameter
3.792"
Thickness
0.111 in
Free Inside Diameter
3.765 in
Fits Groove Width
0.12 in
Fits Groove Depth
0.104 in
Groove Width Tolerance
+/-0.004/0.000 in
Groove Diameter Tolerance
+/-0.006 in

Details

Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
+/-0.003 in
Standards
REACH Compliant, RoHS Compliant
Location Style
External
Material Grade/Class
18-8
Ring Type
Spiral Retaining Ring
Ring Sub-Type
Heavy-Duty 2 Turn

Description

Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.111 in, Fits Shaft Diameter 4 in, For Bore Diameter Not Applicable, Fits Groove Diameter 3.792 in, Fits Groove Width 0.12 in, Fits Groove Depth 0.104 in, Free Inside Diameter 3.765 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.