Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rotor Clip External Retaining Ring, Stainless Steel Plain Finish, 5 in Shaft Dia SH-500-SS

External Retaining Ring, Stainless Steel Plain Finish, 5 in Shaft Dia (Discontinued)

  • Mfr # SH-500-SS
  • Zoro # G800444049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-500-SS
Zoro #
G800444049
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
5 in
Fits Groove Diameter
4.79"
Thickness
0.109 in
Free Inside Diameter
4.690"

Details

Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch

Description

Stamped Rings-Stainless. Snap Ring External 5 SS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.