External Retaining Ring, Stainless Steel Plain Finish, 5/8 in Shaft Dia, 5 PK
Mfr # CM-62SJ
Zoro # G510607345
product price: $3.99
/pk 5, $0.80/ea
Sold in multiples of 3 for $11.97
Key Features
Type
External
Fits Shaft Diameter
5/8 in
Fits Groove Diameter
0.594"
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM-62SJ
Zoro #
G510607345
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
5/8 in
Fits Groove Diameter
0.594"
Thickness
0.025 in
Free Inside Diameter
0.585 in
Fits Groove Width
0.03 in
Fits Groove Depth
0.016 in
Details
Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Location Style
External
Material Grade/Class
18-8
Ring Type
Spiral Retaining Ring
Ring Sub-Type
Medium-Duty
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.025 in, Fits Shaft Diameter 5/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.594 in, Fits Groove Width 0.03 in, Fits Groove Depth 0.016 in, Free Inside Diameter 0.585 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring, Ring Sub-Type Medium-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.