External Retaining Ring, Stainless Steel Plain Finish, 9/16 in Shaft Dia, 5 PK
Mfr # CG-56SJ
Zoro # G810607250
product price:Â $4.39
/pk 5, $0.88/ea
Sold in multiples of 3 for $13.17
Key Features
Type
External
Fits Shaft Diameter
9/16 in
Fits Groove Diameter
0.53"
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CG-56SJ
Zoro #
G810607250
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
9/16 in
Fits Groove Diameter
0.53"
Thickness
0.035 in
Free Inside Diameter
0.525 in
Fits Groove Depth
0.016 in
Groove Diameter Tolerance
+/-0.002 in
Fits Groove Width
0.039 in
Groove Width Tolerance
+/-0.003/0.000 in
Details
Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
18-8
Ring Type
Spiral Retaining Ring
Location Style
External
Standards
REACH Compliant, RoHS Compliant
Thickness Tolerance
+/-0.002 in
Ring Sub-Type
Heavy-Duty 2 Turn
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.035 in, Fits Shaft Diameter 9/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.53 in, Fits Groove Width 0.039 in, Fits Groove Depth 0.016 in, Free Inside Diameter 0.525 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.