Shop ROTOR CLIP
See all product information
Create Account
External Retaining Ring, Stainless Steel Plain Finish, 0.313 in Shaft Dia
Mfr # C-031-SS/B
Zoro # G9132107
product price:Â
$
0.11
/ea
Sold in multiples of 165 for $18.15
Key Features
Type
External
Fits Shaft Diameter
0.313 in
Material
Stainless Steel
Finish
Plain
Thickness
0.025 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-031-SS/B
- Zoro #
- G9132107
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Diameter
- 0.313 in
- Fits Groove Diameter
- 0.28"
- Thickness
- 0.025 in
- Free Inside Diameter
- 0.270"
Details
- Item
- Retaining Ring
- Type
- External
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Thickness Tolerance
- ±.002
Description
Crescent Retaining Ring,Ext 5/16 In.,SS PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov