CAD
Internal Retaining Ring, Steel, Black Phosphate Finish, 80 mm Bore Dia.
- Mfr # DHO-80ST PA
- Zoro # G3074041
CAD Available
product price:Â
$
4.39
/ea
Key Features
CAD Drawing
Type
Internal
Fits Groove Diameter
83.5 mm
Material
Steel
Finish
Black Phosphate
Thickness
2.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DHO-80ST PA
- Zoro #
- G3074041
- UPC #
- -
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- Retaining Ring
- Type
- Internal
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Metric
- Meets/Exceeds
- DIN472
- Thickness Tolerance
- +0.000/-0.070 mm
- Rockwell Hardness
- RC44-51
- Tensile Strength (PSI)
- 150,000 psi
- Number of Pieces
- 1
- Location Style
- Internal
- Tensile Strength
- 150,000 psi
- Material Quality Standards
- DIN 472
- Manufacturer Location
- Made in USA*
- Ring Type
- Housing Ring
- Ring Sub-Type
- Standard
- Material Grade/Class
- Ungraded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- For Bore Diameter
- 80 mm
- Fits Groove Diameter
- 83.5 mm
- Thickness
- 2.5 mm
- Free Outside Diameter
- 85.5 mm
- Fits Groove Depth
- 1.75 mm
- Groove Dia. Tolerance
- +0.30mm
- Fits Groove Width
- 2.65 mm
- Hole Dia.
- 3 mm
- Number of Sizes
- 1
- Groove Diameter Tolerance
- +0.300/-0.000 mm
Description
Retaining Ring,Internal,2.5 mm Thk, System of Measurement Metric, Location Style Internal, Thickness 2.5 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 80 mm, Fits Groove Diameter 83.5 mm, Fits Groove Width 2.65 mm, Fits Groove Depth 1.75 mm, Free Outside Diameter 85.5 mm, Material Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type Housing Ring, Material Quality Standards DIN 472, Manufacturer Location Made in USA*
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.