External Retaining Ring, Stainless Steel, Plain Finish
Mfr # PO-018-SS
Zoro # G9139140
product price: $0.34
/eaSold in multiples of 100 for $34.00
Key Features
Type
External
Fits Shaft Diameter
0.188 in
Fits Groove Diameter
0.148"
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PO-018-SS
Zoro #
G9139140
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
0.188 in
Fits Groove Diameter
0.148"
Thickness
0.035 in
Free Inside Diameter
0.140"
Groove Width Tolerance
±.006"
Details
Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.002"
Description
Poodle,Retaining Ring Ext,3/16",SS PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.