External Retaining Ring, Stainless Steel, Plain Finish
Mfr # SH-196-SS
Zoro # G9142135
product price: $22.45
/eaKey Features
Type
External
Material
Stainless Steel
Finish
Plain
Thickness
0.062 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-196-SS
Zoro #
G9142135
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
1.969 in
Fits Groove Diameter
1.86"
Thickness
0.062 in
Free Inside Diameter
1.820"
Groove Width Tolerance
+.004" / -.000"
Details
Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.003"
Description
Snap,Retaining Ring,Ext,1-31/32 In. SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.