Zoro Homepage

External Retaining Ring, Stainless Steel, Plain Finish

  • Mfr # SH-215-SS

  • Zoro # G9142275


product price: $23.35
/ea
Sold in multiples of 2 for $46.70

Key Features

Type
External
Fits Groove Diameter
2.03"
Material
Stainless Steel
Finish
Plain
Thickness
0.078 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-215-SS
Zoro #
G9142275
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
2.156 in
Fits Groove Diameter
2.03"
Thickness
0.078 in
Free Inside Diameter
1.990"
Groove Width Tolerance
+.005" / -.000"

Details

Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.003"

Description

Snap,Retaining Ring,Ext,2-5/32 In. SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.