External Retaining Ring, Stainless Steel, Plain Finish

  • Mfr # SH-237SS
  • Zoro # G3325865
product price: 
$
14.79
/ea

Key Features

Type
External
Fits Shaft Diameter
2-3/8 in
Material
Stainless Steel
Finish
Plain
Thickness
0.078 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SH-237SS
Zoro #
G3325865
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
2-3/8 in
Fits Groove Diameter
2.239"
Thickness
0.078 in
Free Inside Diameter
2.197"
Fits Groove Depth
0.068 in
Fits Groove Width
0.086 in
Hole Dia.
0.125 in
Clearance Dia. (Released)
2.88 in
Clearance Dia. (Expanded)
3.01 in
Groove Width Tolerance
+0.005/-0.000 in
Clearance Diameter
3.01 in
Clearance Diameter Type
Expanded
Groove Diameter Tolerance
+/-0.006 in
For Shaft Dia.
2 3/8 in

Details

Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
ASME
Thickness Tolerance
+/-0.003 in
Tensile Strength (PSI)
150,000 psi
Rockwell Hardness
RC44-51
Standards
REACH Compliant, RoHS Compliant
Manufacturer Location
Made in USA*
Ring Type
External Retaining Ring
Ring Sub-Type
Standard
Material Grade/Class
18-8
Material Quality Standards
ASME
Location Style
External
Free I.D.
2.197 in
Tensile Strength
150,000 psi
Shell Material
Stainless Steel

Description

Retaining Ring,External,0.078 in Thk, System of Measurement Inch, Location Style External, Thickness 0.078 in, Fits Shaft Diameter 2 3/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 2.239 in, Fits Groove Width 0.086 in, Fits Groove Depth 0.068 in, Free Inside Diameter 2.197 in, Clearance Diameter 3.01 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 150,000 psi, Ring Type External Retaining Ring, Clearance Diameter Type Expanded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products