Zoro Homepage

External Retaining Ring, Stainless Steel, Plain Finish

  • Mfr # SHF-037-SS

  • Zoro # G9143255


product price: $1.65
/ea
Sold in multiples of 15 for $24.75

Key Features

Type
External
Fits Shaft Diameter
0.375 in
Material
Stainless Steel
Finish
Plain
Thickness
0.042 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHF-037-SS
Zoro #
G9143255
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
0.375 in
Fits Groove Diameter
0.361"
Thickness
0.042 in
Free Inside Diameter
0.354"
Groove Width Tolerance
+.004" / -.000"
Height
.620"

Details

Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.003"

Description

Grip,Retaining Ring Ext,3/8 In.,SS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.