External Retaining Ring, Stainless Steel, Plain Finish
Mfr # SHF-062-SS
Zoro # G9143316
product price: $3.69
/eaSold in multiples of 5 for $18.45
Key Features
Type
External
Material
Stainless Steel
Finish
Plain
Thickness
0.062 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHF-062-SS
Zoro #
G9143316
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
0.625 in
Fits Groove Diameter
0.599"
Thickness
0.062 in
Free Inside Diameter
0.593"
Groove Width Tolerance
+.004" / -.000"
Height
.948"
Details
Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.004"
Description
Grip,Retaining Ring Ext,5/8",SS PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.