External Retaining Ring, Stainless Steel, Plain Finish
Mfr # SHI-100-SS
Zoro # G9143648
product price: $5.29
/eaSold in multiples of 5 for $26.45
Key Features
Type
External
Fits Shaft Diameter
0.984 in
Fits Groove Diameter
0.926"
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHI-100-SS
Zoro #
G9143648
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
0.984 in
Fits Groove Diameter
0.926"
Thickness
0.042 in
Free Inside Diameter
0.925"
Groove Width Tolerance
+.003" / -.000"
Details
Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.002"
Ring Type
External Retaining Ring
Ring Sub-Type
Inverted
Material Grade/Class
18-8
Location Style
External
Description
Snap Ring, System of Measurement Inch, Location Style External, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Ring Type External Retaining Ring, Ring Sub-Type Inverted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.