External Retaining Ring, Stainless Steel, Plain Finish
Mfr # VSH-137-SS
Zoro # G9145431
product price: $7.15
/eaSold in multiples of 5 for $35.75
Key Features
Type
External
Fits Shaft Diameter
1.375 in
Fits Groove Diameter
1.28"
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VSH-137-SS
Zoro #
G9145431
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
1.375 in
Fits Groove Diameter
1.28"
Thickness
0.050 in
Free Inside Diameter
1.272"
Groove Width Tolerance
+.005" / -.000"
Details
Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.002"
Description
Snap,Retaining Ring Beveled Ext,1-3/8"SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.