Zoro Homepage

External Retaining Ring, Steel Black Phosphate Finish, 0.375 in Shaft Dia

  • Mfr # C-037/B

  • Zoro # G9132159


product price: $0.06
/ea
Sold in multiples of 400 for $24.00

Key Features

Type
External
Fits Shaft Diameter
0.375 in
Fits Groove Diameter
0.34"
Material
Steel
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-037/B
Zoro #
G9132159
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
0.375 in
Fits Groove Diameter
0.34"
Thickness
0.025 in
Free Inside Diameter
0.330"

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.002

Description

Crescent Retaining Ring,Ext 3/8 In.,CS PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.