Shop ROTOR CLIP
See all product information
Create Account
External Retaining Ring, Steel Black Phosphate Finish, 0.669 in Shaft Dia
- Mfr # SHR-066
- Zoro # G9143998
product price:Â
$
0.25
/ea
Sold in multiples of 100 for $25.00
Key Features
Type
External
Fits Shaft Diameter
0.669 in
Fits Groove Diameter
0.629"
Material
Steel
Finish
Black Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHR-066
- Zoro #
- G9143998
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
- Thickness Tolerance
- ±.002"
Description
Snap,Retaining Ring,Ext HD,0.669 PH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.