External Retaining Ring, Steel Black Phosphate Finish, 0.984 in Shaft Dia

  • Mfr # BSH-098

  • Zoro # G9132615


product price: $0.44
/ea
Sold in multiples of 55 for $24.20

Key Features

Type
External
Fits Shaft Diameter
0.984 in
Fits Groove Diameter
0.926"
Material
Steel
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSH-098
Zoro #
G9132615
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
0.984 in
Fits Groove Diameter
0.926"
Thickness
0.042 in
Free Inside Diameter
0.910"
Groove Width Tolerance
+.003" / -.000"

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.002"

Description

Snap Ring Bowed,Extrnl,63/64 In.,Phosphate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.