External Retaining Ring, Steel Black Phosphate Finish, 0.984 in Shaft Dia
Mfr # SH-098
Zoro # G9141651
product price: $0.30
/ea
Sold in multiples of 100 for $30.00
Key Features
Type
External
Fits Shaft Diameter
0.984 in
Fits Groove Diameter
0.926"
Material
Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-098
Zoro #
G9141651
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
0.984 in
Fits Groove Diameter
0.926"
Thickness
0.042 in
Free Inside Diameter
0.910"
Groove Width Tolerance
+.003" / -.000"
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.002"
Description
Snap,Retaining Ring,Ext,63/64" PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.