External Retaining Ring, Steel Black Phosphate Finish, 1 3/4 in Shaft Dia, 5 PK

  • Mfr # BSH-175ST PA

  • Zoro # G310607262


product price:  $6.59
/pk 5, $1.32/ea

Key Features

Type
External
Fits Shaft Diameter
1 3/4 in
Material
Steel
Finish
Black Phosphate
Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSH-175ST PA
Zoro #
G310607262
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1 3/4 in
Fits Groove Diameter
1.65 in
Thickness
0.062 in
Free Inside Diameter
1.618 in
Clearance Diameter
2.21 in
Fits Groove Depth
0.05 in
Fits Groove Width
0.096 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Location Style
External
Ring Type
External Retaining Ring
Ring Sub-Type
Bowed
Material Grade/Class
Not Graded

Description

Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.062 in, Fits Shaft Diameter 1 3/4 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.65 in, Fits Groove Width 0.096 in, Fits Groove Depth 0.05 in, Free Inside Diameter 1.618 in, Free Outside Diameter Not Applicable, Clearance Diameter 2.21 in, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type External Retaining Ring, Ring Sub-Type Bowed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.