External Retaining Ring, Steel Black Phosphate Finish, 1 3/8 in Shaft Dia, 10 PK

  • Mfr # BSH-137ST PA

  • Zoro # G310607316


product price:  $6.29
/pk 10, $0.63/ea

Key Features

Type
External
Fits Shaft Diameter
1 3/8 in
Material
Steel
Finish
Black Phosphate
Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSH-137ST PA
Zoro #
G310607316
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1 3/8 in
Fits Groove Diameter
1.291"
Thickness
0.05 in
Free Inside Diameter
1.272 in
Groove Width Tolerance
+/-0.003/0.000 in
Fits Groove Depth
0.042 in
Groove Diameter Tolerance
+/-0.004/0.005 in
Fits Groove Width
0.07 in
Clearance Diameter
1.72 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Standards
REACH Compliant, RoHS Compliant
Location Style
External
Ring Sub-Type
Bowed
Thickness Tolerance
+/-0.002 in
Ring Type
External Retaining Ring
Material Grade/Class
Not Graded

Description

Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.05 in, Fits Shaft Diameter 1 3/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.291 in, Fits Groove Width 0.07 in, Fits Groove Depth 0.042 in, Free Inside Diameter 1.272 in, Free Outside Diameter Not Applicable, Clearance Diameter 1.72 in, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type External Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.