External Retaining Ring, Steel Black Phosphate Finish, 1 5/8 in Shaft Dia, 10 PK
Mfr # BSH-162ST PA
Zoro # G710607244
product price:Â $11.39
/pk 10, $1.14/eaKey Features
Type
External
Fits Shaft Diameter
1 5/8 in
Fits Groove Diameter
1.529 in
Material
Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSH-162ST PA
Zoro #
G710607244
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
1 5/8 in
Fits Groove Diameter
1.529 in
Thickness
0.062 in
Free Inside Diameter
1.503 in
Fits Groove Width
0.096 in
Clearance Diameter
2.08 in
Fits Groove Depth
0.048 in
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Location Style
External
Ring Type
External Retaining Ring
Ring Sub-Type
Bowed
Material Grade/Class
Not Graded
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.062 in, Fits Shaft Diameter 1 5/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.529 in, Fits Groove Width 0.096 in, Fits Groove Depth 0.048 in, Free Inside Diameter 1.503 in, Free Outside Diameter Not Applicable, Clearance Diameter 2.08 in, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type External Retaining Ring, Ring Sub-Type Bowed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.