Shop ROTOR CLIP
See all product information
Create Account
External Retaining Ring, Steel Black Phosphate Finish, 1 5/8 in Shaft Dia, 10 PK
- Mfr # SHI-162ST PA
- Zoro # G410610247
product price:Â
$
9.39
/pk of 10, $0.94/ea
Sold in multiples of 2Â pks for
$18.78
Key Features
Type
External
Fits Shaft Diameter
1 5/8 in
Fits Groove Diameter
1.529"
Material
Steel
Finish
Black Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHI-162ST PA
- Zoro #
- G410610247
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
- Ring Type
- External Retaining Ring
- Location Style
- External
- Thickness Tolerance
- +/-0.003 in
- Standards
- REACH Compliant, RoHS Compliant
- Material Grade/Class
- Not Graded
- Ring Sub-Type
- Inverted
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fits Shaft Diameter
- 1 5/8 in
- Fits Groove Diameter
- 1.529"
- Thickness
- 0.062 in
- Free Inside Diameter
- 1.503 in
- Groove Diameter Tolerance
- +/-0.005 in
- Fits Groove Depth
- 0.048 in
- Fits Groove Width
- 0.068 in
- Groove Width Tolerance
- +/-0.004/0.001 in
- Clearance Diameter
- 1.93 in
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.062 in, Fits Shaft Diameter 1 5/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.529 in, Fits Groove Width 0.068 in, Fits Groove Depth 0.048 in, Free Inside Diameter 1.503 in, Free Outside Diameter Not Applicable, Clearance Diameter 1.93 in, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type External Retaining Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.