External Retaining Ring, Steel Black Phosphate Finish, 1 7/16 in Shaft Dia, 25 PK
Mfr # SHI-143ST PA
Zoro # G410610193
product price:Â $17.15
/pk 25, $0.69/eaKey Features
Type
External
Fits Shaft Diameter
1 7/16 in
Fits Groove Diameter
1.35"
Material
Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHI-143ST PA
Zoro #
G410610193
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
1 7/16 in
Fits Groove Diameter
1.35"
Thickness
0.05 in
Free Inside Diameter
1.333 in
Fits Groove Width
0.056 in
Groove Width Tolerance
+/-0.004/0.001 in
Fits Groove Depth
0.044 in
Groove Diameter Tolerance
+/-0.004 in
Clearance Diameter
1.72 in
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Ring Type
External Retaining Ring
Standards
REACH Compliant, RoHS Compliant
Location Style
External
Thickness Tolerance
+/-0.002 in
Material Grade/Class
Not Graded
Ring Sub-Type
Inverted
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.05 in, Fits Shaft Diameter 1 7/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.35 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.044 in, Free Inside Diameter 1.333 in, Free Outside Diameter Not Applicable, Clearance Diameter 1.72 in, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type External Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.