External Retaining Ring, Steel Black Phosphate Finish, 1 in Shaft Dia
Mfr # PO-100
Zoro # G9139350
product price: $1.15
/eaSold in multiples of 25 for $28.75
Key Features
Type
External
Material
Steel
Finish
Black Phosphate
Thickness
0.078 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PO-100
Zoro #
G9139350
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
1 in
Fits Groove Diameter
0.86"
Thickness
0.078 in
Free Inside Diameter
0.813"
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Description
Poodle,Retaining Ring Ext,1",PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.