CAD
External Retaining Ring, Steel, Black Phosphate Finish, 10 PK
- Mfr # SHR-112ST PA
- Zoro # G3418527
CAD Available
product price:Â
$
7.49
/pk of 10, $0.75/ea
Key Features
CAD Drawing
Type
External
Fits Shaft Diameter
1-1/8 in
Fits Groove Diameter
1.059"
Material
Steel
Finish
Black Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHR-112ST PA
- Zoro #
- G3418527
- UPC #
- 848790026523
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
- Meets/Exceeds
- ASME
- Thickness Tolerance
- +/-0.003 in
- Tensile Strength (PSI)
- 150,000 psi
- Rockwell Hardness
- RC47-52
- Standards
- REACH Compliant, RoHS Compliant
- Material Grade/Class
- Ungraded
- Material Quality Standards
- ASME
- Location Style
- External
- Ring Type
- External Retaining Ring
- Ring Sub-Type
- Heavy-Duty
- Manufacturer Location
- Made in USA*
- Free I.D.
- 1.036 in
- Tensile Strength
- 150,000 psi
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fits Shaft Diameter
- 1-1/8 in
- Fits Groove Diameter
- 1.059"
- Thickness
- 0.093 in
- Free Inside Diameter
- 1.036"
- Fits Groove Width
- 0.103 in
- Fits Groove Depth
- 0.033 in
- Clearance Dia. (Expanded)
- 1.58 in
- Groove Width Tolerance
- +0.005/-0.000 in
- Hole Dia.
- 0.093 in
- Clearance Dia. (Released)
- 1.52 in
- Clearance Diameter
- 1.58 in
- Clearance Diameter Type
- Expanded
- Groove Diameter Tolerance
- +0.002/-0.004 in
- For Shaft Dia.
- 1 1/8 in
Description
Duty Retaining Ring,0.093 In. Thk,PK10, System of Measurement Inch, Location Style External, Thickness 0.093 in, Fits Shaft Diameter 1 1/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.059 in, Fits Groove Width 0.103 in, Fits Groove Depth 0.033 in, Free Inside Diameter 1.036 in, Clearance Diameter 1.58 in, Material Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type External Retaining Ring, Clearance Diameter Type Expanded
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.