External Retaining Ring, Steel Black Phosphate Finish, 11 mm Shaft Dia, 100 PK
Mfr # DSH-11ST PD
Zoro # G910609987
product price: $8.19
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.38
Key Features
Type
External
Material
Steel
Finish
Black Phosphate
Thickness
1 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSH-11ST PD
Zoro #
G910609987
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
11 mm
Fits Groove Diameter
10.5mm
Thickness
1 mm
Free Inside Diameter
10.2 mm
Fits Groove Depth
0.25 mm
Groove Diameter Tolerance
+0.000/-0.110 mm
Fits Groove Width
1.1 mm
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Ring Type
External Retaining Ring
Material Grade/Class
Not Graded
Thickness Tolerance
+0.000/-0.060 mm
Standards
REACH Compliant, RoHS Compliant
Location Style
External
Ring Sub-Type
Standard
Description
Retaining Ring, System of Measurement Metric, Location Style External, Thickness 1 mm, Fits Shaft Diameter 11 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 10.5 mm, Fits Groove Width 1.1 mm, Fits Groove Depth 0.25 mm, Free Inside Diameter 10.2 mm, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type External Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.