External Retaining Ring, Steel Black Phosphate Finish, 1.188 in Shaft Dia
Mfr # VSH-119
Zoro # G9145389
product price: $0.98
/eaSold in multiples of 25 for $24.50
Key Features
Type
External
Fits Shaft Diameter
1.188 in
Material
Steel
Finish
Black Phosphate
Thickness
0.050 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VSH-119
Zoro #
G9145389
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
1.188 in
Fits Groove Diameter
1.108"
Thickness
0.050 in
Free Inside Diameter
1.098"
Groove Width Tolerance
+.005" / -.000"
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.002"
Description
Snap Retaining Ring Bevel Ext 1-3/16"PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.