External Retaining Ring, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 25 PK

  • Mfr # SHF-50ST PA

  • Zoro # G910609796


product price:  $7.65
/pk 25, $0.31/ea
Sold in multiples of 2 for $15.30

Key Features

Type
External
Fits Shaft Diameter
1/2 in
Material
Steel
Finish
Black Phosphate
Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHF-50ST PA
Zoro #
G910609796
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1/2 in
Fits Groove Diameter
0.478"
Thickness
0.05 in
Free Inside Diameter
0.47 in
Groove Width Tolerance
+/-0.004/0.000 in
Groove Diameter Tolerance
+0.001/-0.002 in
Fits Groove Depth
0.011 in
Fits Groove Width
0.056 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Location Style
External
Material Grade/Class
Not Graded
Standards
REACH Compliant, RoHS Compliant
Thickness Tolerance
+/-0.003 in
Ring Type
Self-Locking Retaining Ring
Ring Sub-Type
Friction

Description

Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.05 in, Fits Shaft Diameter 1/2 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.478 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.011 in, Free Inside Diameter 0.47 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.