External Retaining Ring, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 50 PK
Mfr # SHI-50ST PA
Zoro # G110610226
product price:Â $8.29
/pk 50, $0.17/ea
Sold in multiples of 2 for $16.58
Key Features
Type
External
Fits Shaft Diameter
1/2 in
Fits Groove Diameter
0.468"
Material
Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SHI-50ST PA
Zoro #
G110610226
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
1/2 in
Fits Groove Diameter
0.468"
Thickness
0.035 in
Free Inside Diameter
0.461 in
Fits Groove Depth
0.016 in
Groove Width Tolerance
+/-0.003/0.000 in
Groove Diameter Tolerance
+/-0.002 in
Fits Groove Width
0.039 in
Clearance Diameter
0.645 in
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Standards
REACH Compliant, RoHS Compliant
Material Grade/Class
Not Graded
Location Style
External
Ring Type
External Retaining Ring
Thickness Tolerance
+/-0.002 in
Ring Sub-Type
Inverted
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.035 in, Fits Shaft Diameter 1/2 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.468 in, Fits Groove Width 0.039 in, Fits Groove Depth 0.016 in, Free Inside Diameter 0.461 in, Free Outside Diameter Not Applicable, Clearance Diameter 0.645 in, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type External Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.