Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Retaining Ring, Steel Black Phosphate Finish, 1/2 in Shaft Dia

  • Mfr # SHF-050

  • Zoro # G9143331


product price: $0.26
/ea
Sold in multiples of 100 for $26.00

Key Features

Type
External
Fits Shaft Diameter
1/2 in
Material
Steel
Finish
Black Phosphate
Thickness
0.050 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHF-050
Zoro #
G9143331
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1/2 in
Fits Groove Diameter
0.478"
Thickness
0.050 in
Free Inside Diameter
0.470"
Groove Width Tolerance
+.004" / -.000"
Height
.768"

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.003"

Description

Grip,Retaining Ring Ext,1/2",CS PH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.