External Retaining Ring, Steel Black Phosphate Finish, 1/4 in Shaft Dia
Mfr # C-025/B
Zoro # G9132116
product price: $0.06
/eaSold in multiples of 500 for $30.00
Key Features
Type
External
Fits Shaft Diameter
1/4 in
Fits Groove Diameter
0.22"
Material
Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-025/B
Zoro #
G9132116
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
1/4 in
Fits Groove Diameter
0.22"
Thickness
0.025 in
Free Inside Diameter
0.211"
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.002
Description
Crescent Retaining Ring,Ext 1/4",CS PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.