External Retaining Ring, Steel Black Phosphate Finish, 15 mm Shaft Dia, 50 PK
Mfr # DSI-15ST PD
Zoro # G310610163
product price:Â $13.89
/pk 50, $0.28/eaKey Features
Type
External
Material
Steel
Finish
Black Phosphate
Thickness
1 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DSI-15ST PD
Zoro #
G310610163
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
15 mm
Fits Groove Diameter
14.3mm
Thickness
1 mm
Free Inside Diameter
13.8 mm
Fits Groove Width
1.1 mm
Groove Diameter Tolerance
+0.000/-0.110 mm
Fits Groove Depth
0.35 mm
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Material Grade/Class
Not Graded
Location Style
External
Thickness Tolerance
+0.000/-0.060 mm
Ring Type
External Retaining Ring
Standards
REACH Compliant, RoHS Compliant
Ring Sub-Type
Inverted
Description
Retaining Ring, System of Measurement Metric, Location Style External, Thickness 1 mm, Fits Shaft Diameter 15 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 14.3 mm, Fits Groove Width 1.1 mm, Fits Groove Depth 0.35 mm, Free Inside Diameter 13.8 mm, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type External Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.