External Retaining Ring, Steel Black Phosphate Finish, 1.688 in Shaft Dia

  • Mfr # SH-168ST PA

  • Zoro # G104010087


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Type
External
Fits Shaft Diameter
1.688 in
Material
Steel
Finish
Black Phosphate
Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-168ST PA
Zoro #
G104010087
UPC #
848790021849
Country of Origin
China

Dimensions

Fits Shaft Diameter
1.688 in
Fits Groove Diameter
1.589"
Thickness
0.062 in
Free Inside Diameter
1.56"

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Meets/Exceeds
ASME B18.27.1

Description

Features
  • Series - Sh
  • External rings fit into the groove of a shaft, the portion of the ring that protrudes from the groove holds the assembly in place.
  • Axially assembled
  • Asme b18.27.1
  • Rohs compliant
  • Material - Carbon steel
  • Color / finish - Black phosphate
  • Groove diameter - 1.589 in.
  • Groove width - .068 in.
  • Ring free diameter - 1.56 in.
  • Ring thickness - .062 in.
  • Maximum section width - .184 in.
  • Minimum section width - .099 in.
  • Shaft diameter decimal - 1.688 in.
  • Shaft diameter - 42.9 mm.
  • Gaging diameter - 1.877 in.
  • Groove depth - .049 in.
  • Pack - 10 piece
  • Item weight - .133 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.