External Retaining Ring, Steel Black Phosphate Finish, 17 mm Shaft Dia, 25 PK
Mfr # DSI-17ST PD
Zoro # G110610233
product price: $7.39
/pk 25, $0.30/ea
Sold in multiples of 2 for $14.78
Key Features
Type
External
Material
Steel
Finish
Black Phosphate
Thickness
1 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DSI-17ST PD
Zoro #
G110610233
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
17 mm
Fits Groove Diameter
16.2mm
Thickness
1 mm
Free Inside Diameter
15.7 mm
Fits Groove Width
1.1 mm
Fits Groove Depth
0.4 mm
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Location Style
External
Material Grade/Class
Not Graded
Ring Type
External Retaining Ring
Ring Sub-Type
Inverted
Description
Retaining Ring, System of Measurement Metric, Location Style External, Thickness 1 mm, Fits Shaft Diameter 17 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 16.2 mm, Fits Groove Width 1.1 mm, Fits Groove Depth 0.4 mm, Free Inside Diameter 15.7 mm, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type External Retaining Ring, Ring Sub-Type Inverted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.