External Retaining Ring, Steel Black Phosphate Finish, 17 mm Shaft Dia, 50 PK

  • Mfr # DSR-17ST PD

  • Zoro # G710609668


product price:  $13.69
/pk 50, $0.27/ea

Key Features

Type
External
Fits Groove Diameter
16.2mm
Material
Steel
Finish
Black Phosphate
Thickness
1.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSR-17ST PD
Zoro #
G710609668
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
17 mm
Fits Groove Diameter
16.2mm
Thickness
1.50 mm
Free Inside Diameter
15.7 mm
Groove Diameter Tolerance
+0.000/-0.110 mm
Fits Groove Width
1.6 mm
Fits Groove Depth
0.4 mm

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Material Grade/Class
Not Graded
Ring Sub-Type
Heavy-Duty
Ring Type
External Retaining Ring
Standards
REACH Compliant, RoHS Compliant
Location Style
External
Thickness Tolerance
+0.000/-0.060 mm

Description

Retaining Ring, System of Measurement Metric, Location Style External, Thickness 1.5 mm, Fits Shaft Diameter 17 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 16.2 mm, Fits Groove Width 1.6 mm, Fits Groove Depth 0.4 mm, Free Inside Diameter 15.7 mm, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type External Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.