Zoro Homepage

External Retaining Ring, Steel Black Phosphate Finish, 170 mm Shaft Dia

  • Mfr # DSH-170

  • Zoro # G100444442


product price: $7.49
/ea
Sold in multiples of 4 for $29.96

Key Features

Type
External
Fits Groove Diameter
165.0mm
Material
Steel
Finish
Black Phosphate
Thickness
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH-170
Zoro #
G100444442
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
170 mm
Fits Groove Diameter
165.0mm
Thickness
4 mm
Free Inside Diameter
160.5mm

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Meets/Exceeds
DIN 471

Description

Stamped Rings-Phosphate. Snap Ring External M170 CS PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.