External Retaining Ring, Steel Black Phosphate Finish, 1.938 in Shaft Dia
Mfr # SHR-193
Zoro # G9144278
product price: $2.95
/eaSold in multiples of 10 for $29.50
Key Features
Type
External
Fits Shaft Diameter
1.938 in
Fits Groove Diameter
1.826"
Material
Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHR-193
Zoro #
G9144278
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
1.938 in
Fits Groove Diameter
1.826"
Thickness
0.125 in
Free Inside Diameter
1.782"
Groove Width Tolerance
+.006" / -.000"
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.004"
Description
Snap,Retaining Ring,Ext HD,1-15/16" PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.