Zoro Homepage

External Retaining Ring, Steel Black Phosphate Finish, 20 mm Shaft Dia

  • Mfr # MSH-020

  • Zoro # G500444370


product price: $0.42
/ea
Sold in multiples of 73 for $30.66

Key Features

Type
External
Fits Shaft Diameter
20 mm
Fits Groove Diameter
18.85mm
Material
Steel
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSH-020
Zoro #
G500444370
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
20 mm
Fits Groove Diameter
18.85mm
Thickness
1.10 mm
Free Inside Diameter
18.35mm

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Meets/Exceeds
ANSI B27.7-3CM1

Description

Stamped Rings-Phosphate. Snap Ring External M20 CS PH ANSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.