External Retaining Ring, Steel Black Phosphate Finish, 21 mm Shaft Dia, 25 PK

  • Mfr # DSH-21ST PD

  • Zoro # G410610056


product price: $6.35
/pk 25, $0.25/ea
Sold in multiples of 2 for $12.70

Key Features

Type
External
Fits Groove Diameter
20mm
Material
Steel
Finish
Black Phosphate
Thickness
1.20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH-21ST PD
Zoro #
G410610056
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
21 mm
Fits Groove Diameter
20mm
Thickness
1.20 mm
Free Inside Diameter
19.5 mm
Fits Groove Width
1.3 mm
Groove Diameter Tolerance
+0.000/-0.130 mm
Fits Groove Depth
0.5 mm

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Standards
REACH Compliant, RoHS Compliant
Thickness Tolerance
+0.000/-0.060 mm
Ring Type
External Retaining Ring
Location Style
External
Material Grade/Class
Not Graded
Ring Sub-Type
Standard

Description

Retaining Ring, System of Measurement Metric, Location Style External, Thickness 1.2 mm, Fits Shaft Diameter 21 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 20 mm, Fits Groove Width 1.3 mm, Fits Groove Depth 0.5 mm, Free Inside Diameter 19.5 mm, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type External Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.