Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Retaining Ring, Steel Black Phosphate Finish, 230 mm Shaft Dia

  • Mfr # DSH-230

  • Zoro # G600444423


product price: $19.49
/ea
Sold in multiples of 2 for $38.98

Key Features

Type
External
Fits Groove Diameter
224.0mm
Material
Steel
Finish
Black Phosphate
Thickness
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH-230
Zoro #
G600444423
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
230 mm
Fits Groove Diameter
224.0mm
Thickness
5 mm
Free Inside Diameter
218mm

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Meets/Exceeds
DIN 471

Description

Stamped Rings-Phosphate. Snap Ring External M230 CS PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.