External Retaining Ring, Steel Black Phosphate Finish, 3/16 in Shaft Dia, 50 PK

  • Mfr # SHF-18ST PA

  • Zoro # G410609746


product price:  $7.89
/pk 50, $0.16/ea
Sold in multiples of 2 for $15.78

Key Features

Type
External
Fits Shaft Diameter
3/16 in
Material
Steel
Finish
Black Phosphate
Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHF-18ST PA
Zoro #
G410609746
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
3/16 in
Thickness
0.035 in
Free Inside Diameter
0.181 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Ring Type
Self-Locking Retaining Ring
Location Style
External
Thickness Tolerance
+/-0.003 in
Standards
REACH Compliant, RoHS Compliant
Material Grade/Class
Not Graded
Ring Sub-Type
Friction

Description

Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.035 in, Fits Shaft Diameter 3/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter Not Applicable, Fits Groove Width Not Applicable, Fits Groove Depth Not Applicable, Free Inside Diameter 0.181 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.