External Retaining Ring, Steel Black Phosphate Finish, 3/4 in Shaft Dia, 50 PK

  • Mfr # SHI-75ST PA

  • Zoro # G910609666


product price:  $9.29
/pk 50, $0.19/ea

Key Features

Type
External
Fits Shaft Diameter
3/4 in
Material
Steel
Finish
Black Phosphate
Thickness
0.042 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHI-75ST PA
Zoro #
G910609666
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
3/4 in
Fits Groove Diameter
0.704"
Thickness
0.042 in
Free Inside Diameter
0.693 in
Groove Diameter Tolerance
+/-0.003 in
Groove Width Tolerance
+/-0.003/0.000 in
Fits Groove Width
0.046 in
Fits Groove Depth
0.023 in
Clearance Diameter
0.95 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Standards
REACH Compliant, RoHS Compliant
Ring Type
External Retaining Ring
Thickness Tolerance
+/-0.002 in
Material Grade/Class
Not Graded
Location Style
External
Ring Sub-Type
Inverted

Description

Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.042 in, Fits Shaft Diameter 3/4 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.704 in, Fits Groove Width 0.046 in, Fits Groove Depth 0.023 in, Free Inside Diameter 0.693 in, Free Outside Diameter Not Applicable, Clearance Diameter 0.95 in, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type External Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.